Chamfer Cutter-Pointed-Long Reach .0600 Neck DIAx.3120 5/16 Reachx45 Degree per side Carbide

  • Mfr # 788645

  • Zoro # G302588197


product price:  $35.19
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.0250"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788645
Zoro #
G302588197
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0250"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0500"
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
SAE or Metric
SAE
Overall Reach
0.2500" (1/4)
Angle per Side
45
Tip
0.0040"
Type
I
Reach
(5x)

Description

0.0500" Neck DIA x 0.2500" (1/4) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.