Zoro Homepage

Chamfer Cutter - Pointed - Long Reach

  • Mfr # 56815-C3

  • Zoro # G101021567


product price: $47.75
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
30
Length of Cut
0.0580"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56815-C3
Zoro #
G101021567
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0580"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0310" (1/32)
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
30
Tip
0.0050"
SAE or Metric
SAE
Angle per Side
15
Reach
(5x)
Type
I
Overall Reach
0.1560" (5/32)

Description

0.0310" (1/32) Neck DIA x 0.1560" (5/32) Reach x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.