Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Long Reach

  • Mfr # 788745

  • Zoro # G701021066


product price: $32.39
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.0240"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788745
Zoro #
G701021066
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0240"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Tip
0.0050"
SAE or Metric
SAE
Type
I
Angle per Side
45
Reach
(4x)
Overall Reach
0.1870" (3/16)

Description

0.0470" (3/64) Neck DIA x 0.1870" (3/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.