Zoro Homepage

Combination Drill/Thread Mill, 0.0850"

  • Mfr # 820616-C8

  • Zoro # G7096488


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2513"
Number of Flutes
3
Thread Size
4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820616-C8
Zoro #
G7096488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2513"
Thread Size
4-40
Size
4-40
Cutting Dia.
0.0876"
Cutter Dia.
0.0850"
Length
0.0250"
Drill Diameter
0.0876"
End Length
0.0580"
Chamfer Length
0.0247"
Minor Diameter
0.0356"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Flutes
3
Finish
C8
Drill Bit Point Angle
130 Degrees
Coolant Through
No
Single End/Double End
Single End
Included Angle
90
Weldon Flat
N
Secondary Point Angle
90
Point Angle
130
LOC Multiple
(3x)
Angle per Side
45
SAE or Metric
SAE

Description

0.0876" Drill Diameter x 0.2614" Length of Cut Carbide Multi-Form 4-40 Combination Drill/Thread Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.