Zoro Homepage

Combination Drill/Thread Mill, 0.1000"

  • Mfr # 820622-C8

  • Zoro # G7095200


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3323"
Number of Flutes
3
Thread Size
6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820622-C8
Zoro #
G7095200
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3323"
Thread Size
6-32
Cutting Dia.
0.1076"
Size
6-32
Cutter Dia.
0.1000"
Length
0.0312" (1/32)
Chamfer Length
0.0284"
Drill Diameter
0.1076"
End Length
0.0707"
Minor Diameter
0.0475"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Finish
C8
Flutes
3
Drill Bit Point Angle
130 Degrees
Included Angle
90
Coolant Through
No
Single End/Double End
Single End
Point Angle
130
Angle per Side
45
SAE or Metric
SAE
Weldon Flat
N
Secondary Point Angle
90
LOC Multiple
(3x)

Description

0.1076" Drill Diameter x 0.3128" Length of Cut Carbide Multi-Form 6-32 Combination Drill/Thread Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.