Zoro Homepage

Combination Drill/Thread Mill, 0.1150"

  • Mfr # 820628

  • Zoro # G7090398


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3652"
Number of Flutes
3
Thread Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820628
Zoro #
G7090398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3652"
Thread Size
8-32
Size
8-32
Cutting Dia.
0.1336"
Cutter Dia.
0.1150"
Length
0.0312" (1/32)
Drill Diameter
0.1336"
End Length
0.0767"
Chamfer Length
0.0284"
Minor Diameter
0.0735"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Coolant Through
No
Single End/Double End
Single End
Drill Bit Point Angle
130 Degrees
Included Angle
90
Weldon Flat
N
Angle per Side
45
Secondary Point Angle
90
LOC Multiple
(3x)
Point Angle
130
SAE or Metric
SAE

Description

0.1336" Drill Diameter x 0.3490" Length of Cut Carbide Multi-Form 8-32 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.