Zoro Homepage

Combination Drill/Thread Mill, 0.1200"

  • Mfr # 820636

  • Zoro # G7094564


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4681"
Number of Flutes
3
Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820636
Zoro #
G7094564
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4681"
Thread Size
10-32
Cutting Dia.
0.1596"
Size
10-32
Cutter Dia.
0.1200"
Length
0.0312" (1/32)
Drill Diameter
0.1596"
Minor Diameter
0.0995"
End Length
0.0828"
Chamfer Length
0.0284"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
3
Single End/Double End
Single End
Drill Bit Point Angle
130 Degrees
Coolant Through
No
Included Angle
90
LOC Multiple
(3x)
Point Angle
130
Angle per Side
45
SAE or Metric
SAE
Weldon Flat
N
Secondary Point Angle
90

Description

0.1596" Drill Diameter x 0.4172" Length of Cut Carbide Multi-Form 10-32 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.