Zoro Homepage

Combination Drill/Thread Mill, 0.1200", Finish - Machining: ZrN

  • Mfr # 820636-C8

  • Zoro # G7074465


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4681"
Number of Flutes
3
Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820636-C8
Zoro #
G7074465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4681"
Thread Size
10-32
Cutting Dia.
0.1596"
Size
10-32
Cutter Dia.
0.1200"
Length
0.0312" (1/32)
Chamfer Length
0.0284"
Drill Diameter
0.1596"
End Length
0.0828"
Minor Diameter
0.0995"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Flutes
3
Finish
C8
Included Angle
90
Coolant Through
No
Drill Bit Point Angle
130 Degrees
Single End/Double End
Single End
Point Angle
130
Secondary Point Angle
90
SAE or Metric
SAE
LOC Multiple
(3x)
Angle per Side
45
Weldon Flat
N

Description

0.1596" Drill Diameter x 0.4172" Length of Cut Carbide Multi-Form 10-32 Combination Drill/Thread Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.