Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Drill/Thread Mill, 0.1200", Number of Flutes: 3

  • Mfr # 820634

  • Zoro # G7097258


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4966"
Number of Flutes
3
Thread Size
10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820634
Zoro #
G7097258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4966"
Thread Size
10-24
Size
10-24
Cutting Dia.
0.1494"
Cutter Dia.
0.1200"
Length
0.0416"
Minor Diameter
0.0760"
End Length
0.0939"
Drill Diameter
0.1494"
Chamfer Length
0.0345"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Drill Bit Point Angle
130 Degrees
Single End/Double End
Single End
Coolant Through
No
Included Angle
90
LOC Multiple
(3x)
SAE or Metric
SAE
Secondary Point Angle
90
Weldon Flat
N
Point Angle
130
Angle per Side
45

Description

0.1494" Drill Diameter x 0.4253" Length of Cut Carbide Multi-Form 10-24 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.