Zoro Homepage

Combination Drill/Thread Mill, 0.2400"

  • Mfr # 820654

  • Zoro # G7097635


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.8750" (7/8)
Number of Flutes
3
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820654
Zoro #
G7097635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.8750" (7/8)
Thread Size
5/16-18
Size
5/16-18
Cutting Dia.
0.2584"
Cutter Dia.
0.2400"
Length
0.0555"
Minor Diameter
0.1671"
Drill Diameter
0.2584"
End Length
0.1372"
Chamfer Length
0.0427"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
3
Included Angle
90
Single End/Double End
Single End
Coolant Through
No
Drill Bit Point Angle
130 Degrees
Point Angle
130
Weldon Flat
N
Secondary Point Angle
90
Angle per Side
45
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.2584" Drill Diameter x 0.7791" Length of Cut Carbide Multi-Form 5/16-18 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.