Zoro Homepage

Combination Drill/Thread Mill, 0.2400"

  • Mfr # 820656-C8

  • Zoro # G7104370


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.8248"
Number of Flutes
3
Thread Size
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820656-C8
Zoro #
G7104370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.8248"
Thread Size
5/16-24
Size
5/16-24
Cutting Dia.
0.2719"
Cutter Dia.
0.2400"
Length
0.0416"
Chamfer Length
0.0345"
Drill Diameter
0.2719"
End Length
0.1224"
Minor Diameter
0.1985"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Flutes
3
Finish
C8
Included Angle
90
Single End/Double End
Single End
Coolant Through
No
Drill Bit Point Angle
130 Degrees
Weldon Flat
N
LOC Multiple
(3x)
Point Angle
130
SAE or Metric
SAE
Secondary Point Angle
90
Angle per Side
45

Description

0.2719" Drill Diameter x 0.7684" Length of Cut Carbide Multi-Form 5/16-24 Combination Drill/Thread Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.