Zoro Homepage

Combination Drill/Thread Mill, 0.2850"

  • Mfr # 820664

  • Zoro # G7104906


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.0190"
Number of Flutes
3
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820664
Zoro #
G7104906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.0190"
Thread Size
3/8-16
Size
3/8-16
Cutting Dia.
0.3141"
Cutter Dia.
0.2850"
Length
0.0625" (1/16)
Minor Diameter
0.2140"
Drill Diameter
0.3141"
Chamfer Length
0.0468"
End Length
0.1592"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Drill Bit Point Angle
130 Degrees
Included Angle
90
Coolant Through
No
Single End/Double End
Single End
Angle per Side
45
LOC Multiple
(3x)
SAE or Metric
SAE
Secondary Point Angle
90
Weldon Flat
N
Point Angle
130

Description

0.3141" Drill Diameter x 0.9102" Length of Cut Carbide Multi-Form 3/8-16 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.