Zoro Homepage

Combination Drill/Thread Mill, 0.3350"

  • Mfr # 820676-C8

  • Zoro # G7106437


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.1540"
Number of Flutes
3
Thread Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820676-C8
Zoro #
G7106437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.1540"
Thread Size
7/16-20
Cutting Dia.
0.3888"
Size
7/16-20
Cutter Dia.
0.3350"
Length
0.0500"
Chamfer Length
0.0394"
Minor Diameter
0.3047"
End Length
0.1605"
Drill Diameter
0.3888"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Flutes
3
Finish
C8
Single End/Double End
Single End
Coolant Through
No
Included Angle
90
Drill Bit Point Angle
130 Degrees
Weldon Flat
N
Secondary Point Angle
90
Point Angle
130
Angle per Side
45
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.3888" Drill Diameter x 0.9190" Length of Cut Carbide Multi-Form 7/16-20 Combination Drill/Thread Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.