Zoro Homepage

Combination Drill/Thread Mill, 0.3500"

  • Mfr # 820684-C8

  • Zoro # G7103600


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.2790"
Number of Flutes
3
Thread Size
1/2-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820684-C8
Zoro #
G7103600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.2790"
Thread Size
1/2-13
Cutting Dia.
0.4251"
Size
1/2-13
Cutter Dia.
0.3500"
Length
0.0769"
End Length
0.2036"
Drill Diameter
0.4251"
Minor Diameter
0.3064"
Chamfer Length
0.0553"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Flutes
3
Finish
C8
Single End/Double End
Single End
Drill Bit Point Angle
130 Degrees
Coolant Through
No
Included Angle
90
LOC Multiple
(3x)
SAE or Metric
SAE
Angle per Side
45
Weldon Flat
N
Secondary Point Angle
90
Point Angle
130

Description

0.4251" Drill Diameter x 1.0750" Length of Cut Carbide Multi-Form 1/2-13 Combination Drill/Thread Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.