Zoro Homepage

Combination Drill/Thread Mill, 0.3500"

  • Mfr # 820684

  • Zoro # G7105000


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.2790"
Number of Flutes
3
Thread Size
1/2-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820684
Zoro #
G7105000
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.2790"
Thread Size
1/2-13
Size
1/2-13
Cutting Dia.
0.4251"
Cutter Dia.
0.3500"
Length
0.0769"
End Length
0.2036"
Drill Diameter
0.4251"
Chamfer Length
0.0553"
Minor Diameter
0.3064"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
3
Coolant Through
No
Included Angle
90
Single End/Double End
Single End
Drill Bit Point Angle
130 Degrees
Angle per Side
45
Secondary Point Angle
90
Point Angle
130
SAE or Metric
SAE
LOC Multiple
(3x)
Weldon Flat
N

Description

0.4251" Drill Diameter x 1.0750" Length of Cut Carbide Multi-Form 1/2-13 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.