Zoro Homepage

Combined Drill & Countersinks, 0.0150" (1/64)

  • Mfr # 17902-C3

  • Zoro # G7260489


product price: $51.19
/ea

Key Features

Size
0000
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0150" (1/64)
Finish
C3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17902-C3
Zoro #
G7260489
UPC #
-
Country of Origin
United States

Dimensions

Size
0000
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0150" (1/64)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0750"
Length
0.0150" (1/64)

Details

Finish
C3
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
2
Single End/Double End
Double Ended
Included Angle
90
Finish - Machining
AlTiN
Drill Bit Point Angle
118 Degrees
Point Angle
118
Angle per Side
45

Description

0.0150" (1/64) Drill DIA x 90° Included Carbide #0000 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.