
Combined Drill & Countersinks, 0.0150" (1/64)
Mfr # 17902
Zoro # G7260559
product price: $44.55
/eaKey Features
Size
0000
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0150" (1/64)
Finish
UN
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17902
Zoro #
G7260559
UPC #
-
Country of Origin
United States
Dimensions
Size
0000
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0150" (1/64)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0750"
Length
0.0150" (1/64)
Details
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
2
Included Angle
90
Single End/Double End
Double Ended
Measurement System
Inch
Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Point Angle
118
Angle per Side
45
Description
0.0150" (1/64) Drill DIA x 90° Included Carbide #0000 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.