Zoro Homepage

Combined Drill & Countersinks, 0.0250"

  • Mfr # 17910-C3

  • Zoro # G7263657


product price: $34.89
/ea

Key Features

Size
00
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0250"
Finish
C3
Single End/Double End
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17910-C3
Zoro #
G7263657
UPC #
-
Country of Origin
United States

Dimensions

Size
00
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0250"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0830"
Length
0.0250"

Details

Finish
C3
Single End/Double End
Double Ended
Included Angle
90
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Angle per Side
45
Point Angle
118

Description

0.0250" Drill DIA x 90° Included Carbide #00 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.