Zoro Homepage

Combined Drill & Countersinks, 0.0312" (1/32)

  • Mfr # 25620

  • Zoro # G7266685


product price: $26.25
/ea

Key Features

Size
0
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0312" (1/32)
Finish
UN
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25620
Zoro #
G7266685
UPC #
32628256200
Country of Origin
United States

Dimensions

Size
0
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0312" (1/32)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0940"
Length
0.0310" (1/32)

Details

Finish
UN
Finish - Machining
Uncoated
Number of Flutes
2
Measurement System
Inch
Material - Machining
Carbide
Single End/Double End
Double Ended
Included Angle
82
Drill Bit Point Angle
118 Degrees
Point Angle
118
Angle per Side
41

Description

0.0312" (1/32) Drill DIA x 82° Included Carbide #0 Combined Drill & Countersink DE, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.