Zoro Homepage

Combined Drill & Countersinks, 0.0469" (3/64)

  • Mfr # 25630-C3

  • Zoro # G7261636


product price: $32.45
/ea

Key Features

Size
1
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0469" (3/64)
Finish
C3
Included Angle
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25630-C3
Zoro #
G7261636
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Overall Length
1.5000" (1-1/2)
Drill Point Dia.
0.0469" (3/64)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1060"
Thread Size
1
Length
0.0470" (3/64)

Details

Finish
C3
Included Angle
82
Finish - Machining
AlTiN
Number of Flutes
2
Measurement System
Inch
Material - Machining
Carbide
Single End/Double End
Double Ended
Drill Bit Point Angle
118 Degrees
Angle per Side
41
Point Angle
118

Description

0.0469" (3/64) Drill DIA x 82° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.