Zoro Homepage

Combined Drill & Countersinks, 0.0781" (5/64)

  • Mfr # 822540

  • Zoro # G7265355


product price: $38.75
/ea

Key Features

Size
2
Overall Length
2.0000" (2)
Drill Point Dia.
0.0781" (5/64)
Finish
UN
Included Angle
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822540
Zoro #
G7265355
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Overall Length
2.0000" (2)
Drill Point Dia.
0.0781" (5/64)
Shank Dia.
0.1875" (3/16)
Thread Size
2
Length of Cut
0.1330"
Length
0.0780" (5/64)

Details

Finish
UN
Included Angle
120
Single End/Double End
Double Ended
Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Coolant Through
N
Drill Bit Point Angle
120 Degrees
Chip-Breaker
N
Angle per Side
60
Weldon Flat
N
Point Angle
118

Description

0.0781" (5/64) Drill DIA x 120° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.