Zoro Homepage

Combined Drill & Countersinks, 0.1094" (7/64)

  • Mfr # 11050

  • Zoro # G7257007


product price: $36.25
/ea

Key Features

Size
3
Overall Length
2.0000" (2)
Drill Point Dia.
0.1094" (7/64)
Finish
UN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11050
Zoro #
G7257007
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Overall Length
2.0000" (2)
Drill Point Dia.
0.1094" (7/64)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2640"
Thread Size
3
Length
0.1090" (7/64)

Details

Finish
UN
Material - Machining
Carbide
Number of Flutes
2
Single End/Double End
Double Ended
Finish - Machining
Uncoated
Measurement System
Inch
Included Angle
60
Drill Bit Point Angle
118 Degrees
Angle per Side
30
Point Angle
118

Description

0.1094" (7/64) Drill DIA x 60° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.