Zoro Homepage

Combined Drill & Countersinks, 0.1094" (7/64)

  • Mfr # 849550-C3

  • Zoro # G7262817


product price: $55.39
/ea

Key Features

Size
3
Overall Length
2.0000" (2)
Drill Point Dia.
0.1094" (7/64)
Finish
C3
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849550-C3
Zoro #
G7262817
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Overall Length
2.0000" (2)
Drill Point Dia.
0.1094" (7/64)
Shank Dia.
0.2500" (1/4)
Thread Size
3
Length of Cut
0.2010"
Length
0.1090" (7/64)

Details

Finish
C3
Finish - Machining
AlTiN
Single End/Double End
Double Ended
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Included Angle
100
Drill Bit Point Angle
118 Degrees
Angle per Side
50
Point Angle
118

Description

0.1094" (7/64) Drill DIA x 100° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.