Zoro Homepage

Combined Drill & Countersinks, 0.1250" (1/8)

  • Mfr # 11060

  • Zoro # G7256395


product price: $55.45
/ea

Key Features

Size
4
Overall Length
2.5000" (2-1/2)
Drill Point Dia.
0.1250" (1/8)
Finish
UN
Shank Dia.
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11060
Zoro #
G7256395
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Overall Length
2.5000" (2-1/2)
Drill Point Dia.
0.1250" (1/8)
Shank Dia.
0.3125" (5/16)
Length of Cut
0.3250"
Thread Size
4
Length
0.1250" (1/8)

Details

Finish
UN
Finish - Machining
Uncoated
Included Angle
60
Measurement System
Inch
Number of Flutes
2
Material - Machining
Carbide
Single End/Double End
Double Ended
Drill Bit Point Angle
118 Degrees
Angle per Side
30
Point Angle
118

Description

0.1250" (1/8) Drill DIA x 60° Included Carbide #4 Combined Drill & Countersink DE, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.