Zoro Homepage

Combined Drill & Countersinks, 0.1875" (3/16)

  • Mfr # 11070-C3

  • Zoro # G7256325


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Size
5
Overall Length
2.7500" (2-3/4)
Drill Point Dia.
0.1875" (3/16)
Finish
C3
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11070-C3
Zoro #
G7256325
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Overall Length
2.7500" (2-3/4)
Drill Point Dia.
0.1875" (3/16)
Shank Dia.
0.4375" (7/16)
Thread Size
5
Length of Cut
0.4600"
Length
0.1870" (3/16)

Details

Finish
C3
Measurement System
Inch
Single End/Double End
Double Ended
Number of Flutes
2
Finish - Machining
AlTiN
Included Angle
60
Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Point Angle
118
Angle per Side
30

Description

0.1875" (3/16) Drill DIA x 60° Included Carbide #5 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.