
Combined Drill & Countersinks, 0.1875" (3/16)
Mfr # 11070
Zoro # G7257445
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Size
5
Overall Length
2.7500" (2-3/4)
Drill Point Dia.
0.1875" (3/16)
Finish
UN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11070
Zoro #
G7257445
UPC #
-
Country of Origin
United States
Dimensions
Size
5
Overall Length
2.7500" (2-3/4)
Drill Point Dia.
0.1875" (3/16)
Shank Dia.
0.4375" (7/16)
Length of Cut
0.4600"
Thread Size
5
Length
0.1870" (3/16)
Details
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Single End/Double End
Double Ended
Finish - Machining
Uncoated
Included Angle
60
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Angle per Side
30
Point Angle
118
Description
0.1875" (3/16) Drill DIA x 60° Included Carbide #5 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.