Zoro Homepage

Concave Radius End Mill, 0.2500" (1/4), Radius: 0.0394"

  • Mfr # 4591M

  • Zoro # G7155367


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
Length of Cut
0.3290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4591M
Zoro #
G7155367
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
Length of Cut
0.3290"
Radius
0.0394"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Radius Center
0.1644"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE

Description

0.0394" Radius x 0.2500" (1/4) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.