Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concave Radius End Mill, 0.3750" (3/8)

  • Mfr # 45962

  • Zoro # G7161685


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.3750" (3/8)
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45962
Zoro #
G7161685
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.3750" (3/8)
Milling Dia.
3/8"
Radius
0.0625" (1/16)
Radius Center
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN

Description

0.0625" (1/16) Radius x 0.3750" (3/8) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.