Zoro Homepage

Concave Radius End Mill, 0.5000" (1/2)

  • Mfr # 32803

  • Zoro # G7089348


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
1/2"
Length of Cut
0.3440"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32803
Zoro #
G7089348
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Length of Cut
0.3440"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
Radius
0.0469" (3/64)
Radius Center
0.1719" (11/64)
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE

Description

0.0469" (3/64) Radius x 0.5000" (1/2) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.