Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concave Radius End Mill, 0.5000" (1/2)

  • Mfr # 32805

  • Zoro # G7086846


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
1/2"
Milling Dia.
1/2"
Length of Cut
0.4070"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32805
Zoro #
G7086846
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Milling Dia.
1/2"
Length of Cut
0.4070"
Overall Length
3.0000" (3)
Radius
0.0781" (5/64)
Radius Center
0.2034"
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE

Description

0.0781" (5/64) Radius x 0.5000" (1/2) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.