Zoro Homepage

Concave Radius End Mill, 0.5000" (1/2)

  • Mfr # 3282M-C3

  • Zoro # G7090020


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
Length of Cut
0.4070"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3282M-C3
Zoro #
G7090020
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
Length of Cut
0.4070"
Radius
0.0787"
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)
Radius Center
0.2044"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C3

Description

0.0787" Radius x 0.5000" (1/2) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.