Zoro Homepage

Concave Radius End Mill, 0.6250" (5/8)

  • Mfr # 32807-C3

  • Zoro # G7089235


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
5/8"
Overall Length
3.5000" (3-1/2)
Milling Dia.
5/8"
Length of Cut
0.4690"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32807-C3
Zoro #
G7089235
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8"
Overall Length
3.5000" (3-1/2)
Milling Dia.
5/8"
Length of Cut
0.4690"
Radius
0.1094" (7/64)
Radius Center
0.2344" (15/64)
Cutter Dia.
0.6250" (5/8)
Shank Diameter
0.6250" (5/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3

Description

0.1094" (7/64) Radius x 0.6250" (5/8) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.