Zoro Homepage

Concave Radius End Mill, 1.0000" (1)

  • Mfr # 32812

  • Zoro # G7087449


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
3/4"
Overall Length
3.5000" (3-1/2)
Length of Cut
0.6240"
Milling Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32812
Zoro #
G7087449
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
Overall Length
3.5000" (3-1/2)
Length of Cut
0.6240"
Milling Dia.
1"
Radius
0.1870" (3/16)
Radius Center
0.3120" (5/16)
Shank Diameter
0.7500" (3/4)
Cutter Dia.
1.0000" (1)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN

Description

0.1870" (3/16) Radius x 1.0000" (1) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.