Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concave Radius End Mill, 1.2500" (1-1/4)

  • Mfr # 32816-C3

  • Zoro # G7086240


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Length of Cut
0.7500" (3/4)
Milling Dia.
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32816-C3
Zoro #
G7086240
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
Overall Length
4.0000" (4)
Length of Cut
0.7500" (3/4)
Milling Dia.
1-1/4"
Radius
0.2500" (1/4)
Cutter Dia.
1.2500" (1-1/4)
Shank Diameter
0.7500" (3/4)
Radius Center
0.3750" (3/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3

Description

0.2500" (1/4) Radius x 1.2500" (1-1/4) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.