Zoro Homepage

Concave Radius End Mill, 1.2500" (1-1/4)

  • Mfr # 32816

  • Zoro # G7088946


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
3/4"
Milling Dia.
1-1/4"
Length of Cut
0.7500" (3/4)
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32816
Zoro #
G7088946
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
Milling Dia.
1-1/4"
Length of Cut
0.7500" (3/4)
Overall Length
4.0000" (4)
Radius
0.2500" (1/4)
Radius Center
0.3750" (3/8)
Shank Diameter
0.7500" (3/4)
Cutter Dia.
1.2500" (1-1/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN

Description

0.2500" (1/4) Radius x 1.2500" (1-1/4) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.