Zoro Homepage

Corner Rounding End Mill - 2 Flute - Flared, 0.0110"

  • Mfr # 45311-C3

  • Zoro # G7164640


product price: $65.69
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0110"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45311-C3
Zoro #
G7164640
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0110"
Pilot Dia.
0.0200" (.5 mm)
Length of Cut
0.0160"

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5

Description

0.0110" Radius x 0.0200" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.