
Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN
Mfr # 45331-C3
Zoro # G7148717
product price: $62.39
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0310" (1/32)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45331-C3
Zoro #
G7148717
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0310" (1/32)
Pilot Dia.
0.0200" (.5 mm)
Length of Cut
0.0360"
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Description
0.0310" (1/32) Radius x 0.0200" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.