
Corner Rounding End Mill - 2 Flute - Flared, 0.0350"
Mfr # 941535-C3
Zoro # G7075296
product price: $86.55
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Number of Flutes
2
Radius
0.0350"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941535-C3
Zoro #
G7075296
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Radius
0.0350"
Pilot Dia.
0.1250" (1/8)
Length of Cut
0.0400"
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single Ended
Coating
C3
Helix Angle
5 Degrees
Coolant Through
No
Measurement System
Inch
Shoulder Flare
5
Weldon Flat
N
Pilot Flare
5
Center Cutting
N
Description
0.0350" Radius x 0.1250" (1/8) Pilot DIA Carbide Corner Rounding End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.