Zoro Homepage

Corner Rounding End Mill - 2 Flute - Flared, 0.0350"

  • Mfr # 941535

  • Zoro # G7071324


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Number of Flutes
2
Radius
0.0350"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941535
Zoro #
G7071324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Radius
0.0350"
Pilot Dia.
0.1250" (1/8)
Length of Cut
0.0400"

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single Ended
Coating
UN
Helix Angle
5 Degrees
Coolant Through
No
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Center Cutting
N
Weldon Flat
N

Description

0.0350" Radius x 0.1250" (1/8) Pilot DIA Carbide Corner Rounding End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.