
Corner Rounding End Mill - 2 Flute - Flared, 0.0390"
Mfr # 45339
Zoro # G7148656
product price: $66.75
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
2
Radius
0.0390"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45339
Zoro #
G7148656
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0390"
Pilot Dia.
0.1000"
Length of Cut
0.0440"
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double Ended
Helix Angle
5 Degrees
Coating
UN
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Description
0.0390" Radius x 0.1000" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.