
Corner Rounding End Mill - 2 Flute - Flared, 0.1000", Material - Machining: Carbide
Mfr # 941600-C3
Zoro # G7076084
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Number of Flutes
2
Radius
0.1000"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941600-C3
Zoro #
G7076084
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.1000"
Pilot Dia.
0.1250" (1/8)
Length of Cut
0.1050"
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single Ended
Helix Angle
5 Degrees
Coating
C3
Coolant Through
No
Measurement System
Inch
Center Cutting
N
Weldon Flat
N
Pilot Flare
5
Shoulder Flare
5
Description
0.1000" Radius x 0.1250" (1/8) Pilot DIA Carbide Corner Rounding End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.