
Corner Rounding End Mill - 2 Flute - Unflared, 0.0200"
Mfr # 928020-C3
Zoro # G7073327
product price: $86.95
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Number of Flutes
2
Radius
0.0200"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928020-C3
Zoro #
G7073327
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Radius
0.0200"
Pilot Dia.
0.0470" (3/64)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C3
Measurement System
Inch
Description
0.0200" Radius x 0.0470" (3/64) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.