Zoro Homepage

Corner Rounding End Mill - 2 Flute - Unflared, 0.0310"

  • Mfr # 928031

  • Zoro # G7071446


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Number of Flutes
2
Radius
0.0310" (1/32)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928031
Zoro #
G7071446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Radius
0.0310" (1/32)
Pilot Dia.
0.0470" (3/64)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
UN
Measurement System
Inch

Description

0.0310" (1/32) Radius x 0.0470" (3/64) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.