
Corner Rounding End Mill - 2 Flute - Unflared, 0.1000"
Mfr # 46100-C4
Zoro # G7093916
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Number of Flutes
2
Radius
0.1000"
Finish - Machining
Amorphous Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46100-C4
Zoro #
G7093916
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Radius
0.1000"
Pilot Dia.
0.0470" (3/64)
Details
Number of Flutes
2
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C4
Measurement System
Inch
Description
0.1000" Radius x 0.0470" (3/64) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.