
Corner Rounding End Mill - 2 Flute - Unflared, 0.1040"
Mfr # 46104
Zoro # G7092437
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Number of Flutes
2
Radius
0.1040"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46104
Zoro #
G7092437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Radius
0.1040"
Pilot Dia.
0.0600"
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
UN
Measurement System
Inch
Description
0.1040" Radius x 0.0600" Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.