Zoro Homepage

Corner Rounding End Mill - 2 Flute - Unflared, 0.1250"

  • Mfr # 46125-C3

  • Zoro # G7092324


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Number of Flutes
2
Radius
0.1250" (1/8)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46125-C3
Zoro #
G7092324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Radius
0.1250" (1/8)
Pilot Dia.
0.0600"

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C3
Measurement System
Inch

Description

0.1250" (1/8) Radius x 0.0600" Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.