
Corner Rounding End Mill - 2 Flute - Unflared, 0.2360"
Mfr # 46236-C1
Zoro # G7100679
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Number of Flutes
2
Radius
0.2360"
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46236-C1
Zoro #
G7100679
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Radius
0.2360"
Pilot Dia.
0.1100" (2.8 mm)
Details
Number of Flutes
2
Finish - Machining
TiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C1
Measurement System
Inch
Description
0.2360" Radius x 0.1100" Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.