Zoro Homepage

Corner Rounding End Mill - 2 Flute - Unflared

  • Mfr # 793462-C3

  • Zoro # G001021216


product price: $72.99
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Number of Flutes
2
Radius
0.0620" (1/16)
Pilot Dia.
0.1100" (2.8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793462-C3
Zoro #
G001021216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Radius
0.0620" (1/16)
Pilot Dia.
0.1100" (2.8 mm)

Details

Number of Flutes
2
Single End/Double End
Double Ended
Measurement System
Inch
Coating
C3

Description

0.0620" (1/16) Radius x 0.1100" (2.8 mm) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.