
Corner Rounding End Mill - 3 Flute - Flared, 0.0620", Radius: 1/16"
Mfr # 933462
Zoro # G7073984
product price: $54.35
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
3
Radius
0.0620" (1/16)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933462
Zoro #
G7073984
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0620" (1/16)
Pilot Dia.
0.0580"
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Helix Angle
5 Degrees
Coating
UN
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Description
0.0620" (1/16) Radius x 0.0580" Pilot DIA Carbide 5° Flare Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.