
Corner Rounding End Mill - 3 Flute - Flared, 0.0930"
Mfr # 928293-C3
Zoro # G7071455
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Number of Flutes
3
Radius
0.0930" (3/32)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928293-C3
Zoro #
G7071455
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.0930" (3/32)
Pilot Dia.
0.1540"
Details
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Helix Angle
5 Degrees
Coating
C3
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Description
0.0930" (3/32) Radius x 0.1540" Pilot DIA Carbide 5° Flare Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.